Overview
Mfr description
CS-814-4-4-FP HEAT EXCHANGER
- Computer generated data sheet available for any application
- Steel or stainless steel construction
- Operating pressure for tubes 150 PSI
- Operating pressure for shell 300 PSI
- Operating temperature 300 °F
- Can be customized to fit any applications
- Cools: Fluid power systems, rock crushers, presses, shears, lubrication equipment for paper machinery, gear drives, marine transmissions, etc.
Specifications
- Number Of Passes4
- SeriesCS
- Flow Rate - Shell Side60 gpm
- Port Size - Shell SideNPT 1.500
- Shell Diameter4.25 in
- Port Size - Tube SideNPT 0.750
- Flow Rate - Tube Side3.0 to 21.0 gpm
- Baffle Spacing4.000 in
- Shell MaterialSteel
- Cooling Tube Diameter0.250 in
- Tubing MaterialCopper
- End Bonnet MaterialCast Iron
- Max Operating Temperature150 psi (Tube), 300 psi (Shell)
- Baffle MaterialAluminum / Steel
- Gasket MaterialHypalon
- Effective Tube Length17.88 in
- Mounting Hole Spacing3.50 in
- Mounting Bracket MaterialSteel
- Drain Port Size0.375 NPT
- Overall Length17.88 in
- Replacement Zinc Anode301-0004
- Replacement In Out Bonnet Four Pass207-0010 Cast Iron
- Replacement Return Bonnet207-0011 Cast Iron
- Replacement Bonnet Gasket302-1019 Hypalon, 302-1017 Durlon
- Replacement Foot Bracket207-0043
- Weight32.00 lbs
- Manufacturer Catalog
- Parts List
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data