Motion
AB-1604-D4-FP
Heat Exchanger - AB Series, 4 Pass, 8.00 in Shell Dia, 9.000 in Baffle Spacing, 0.250 in Cooling Tube Dia, NPT 3.000 Shell Side, NPT 2.000 Tube Side, Max Flow 200 gpm shell / 90.0 gpm Tube, Brass Shell, Copper Tubing, Cast Iron Bonnet, Brass Baffle, Hypalon Gasket
Mi Item #00440321
MFR #AB-1604-D4-FP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Exchanger - AB Series, 4 Pass, 8.00 in Shell Dia, 9.000 in Baffle Spacing, 0.250 in Cooling Tube Dia, NPT 3.000 Shell Side, NPT 2.000 Tube Side, Max Flow 200 gpm shell / 90.0 gpm Tube, Brass Shell, Copper Tubing, Cast Iron Bonnet, Brass Baffle, Hypalon Gasket
Mi Item #00440321
MFR #AB-1604-D4-FP

Mfr description
AB-1604-D4-FP HEAT EXCHANGER
  • Computer generated data sheet available for any application
  • Operating pressure for tubes 150 PSI
  • Operating pressure for shell 300 PSI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Baffle Spacing
    9.000 in
  • Cooling Tube Diameter
    0.250 in
  • Drain Port Size
    0.500 NPT
  • Effective Tube Length
    44.72 in
  • Mounting Hole Spacing
    7.00 in
  • Overall Length
    44.72 in
  • Port Size - Shell Side
    NPT 3.000
  • Port Size - Tube Side
    NPT 2.000
  • Shell Diameter
    8.00 in
  • Weight
    200.00 lbs

Details

  • Baffle Material
    Brass
  • End Bonnet Material
    Cast Iron
  • Flow Rate - Shell Side
    200 gpm
  • Flow Rate - Tube Side
    14.0 to 90.0 gpm
  • Gasket Material
    Hypalon
  • Manufacturer Catalog
  • Max Operating Temperature
    150 psi (Tube), 300 psi (Shell)
  • Mounting Bracket Material
    Steel
  • Number Of Passes
    4
  • Parts List
  • Replacement Bonnet Gasket
    302-1005 Hypalon, 302-1015 Durlon
  • Replacement Foot Bracket
    205-0007
  • Replacement In Out Bonnet Four Pass
    205-0005 Cast Iron
  • Replacement Return Bonnet
    205-0006 Cast Iron
  • Replacement Zinc Anode
    301-0003
  • Series
    AB
  • Shell Material
    Brass
  • Tubing Material
    Copper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)