Motion
219482-SZT
219482-SZT HC-824-1.7-4-T SHELL & TUBE HEAT EXCHANGER
MI ITEM #00440378
MFR #219482-SZT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
219482-SZT HC-824-1.7-4-T SHELL & TUBE HEAT EXCHANGER
MI ITEM #00440378
MFR #219482-SZT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
219482-SZT HC-824-1.7-4-T SHELL & TUBE

Specifications

  • Series
    HC
  • Baffle Spacing
    1.7
  • Shell Material
    Carbon steel
  • Tube Diameter
    1/4 in
  • End Bonnet Material
    Cast Iron
  • Max Operating Temperature
    300
  • Baffle Material
    Carbon steel
  • Gasket Material
    Nitrile rubber/cellulose fiber
  • Size
    824
  • Mounting Bracket Material
    Carbon steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text