Motion
CS-836-1.5-4-FP
Heat Exchanger - CS Series, 4 Pass, 4.25 in Shell Dia, 1.500 in Baffle Spacing, 0.250 in Cooling Tube Dia, NPT 1.500 Shell Side, NPT .750 Tube Side, Max Flow 20 gpm shell / 21.0 gpm Tube, Steel Shell, Copper Tubing, Cast Iron Bonnet, Aluminum / Steel Baffle, Hypalon Gasket
MI ITEM #00440396
MFR #CS-836-1.5-4-FP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Exchanger - CS Series, 4 Pass, 4.25 in Shell Dia, 1.500 in Baffle Spacing, 0.250 in Cooling Tube Dia, NPT 1.500 Shell Side, NPT .750 Tube Side, Max Flow 20 gpm shell / 21.0 gpm Tube, Steel Shell, Copper Tubing, Cast Iron Bonnet, Aluminum / Steel Baffle, Hypalon Gasket
MI ITEM #00440396
MFR #CS-836-1.5-4-FP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CS-836-1.5-4-FP HEAT EXCHANGER
  • Computer generated data sheet available for any application
  • Steel or stainless steel construction
  • Operating pressure for tubes 150 PSI
  • Operating pressure for shell 300 PSI
  • Operating temperature 300 °F
  • Can be customized to fit any applications
  • Cools: Fluid power systems, rock crushers, presses, shears, lubrication equipment for paper machinery, gear drives, marine transmissions, etc.

Specifications

  • Number Of Passes
    4
  • Series
    CS
  • Flow Rate - Shell Side
    20 gpm
  • Port Size - Shell Side
    NPT 1.500
  • Shell Diameter
    4.25 in
  • Port Size - Tube Side
    NPT 0.750
  • Flow Rate - Tube Side
    3.0 to 21.0 gpm
  • Baffle Spacing
    1.500 in
  • Shell Material
    Steel
  • Cooling Tube Diameter
    0.250 in
  • Tubing Material
    Copper
  • End Bonnet Material
    Cast Iron
  • Max Operating Temperature
    +300 °F
  • Baffle Material
    Aluminum / Steel
  • Gasket Material
    Hypalon
  • Mounting Hole Spacing
    3.50 in
  • Mounting Bracket Material
    Steel
  • Drain Port Size
    0.375 NPT
  • Overall Length
    39.88 in
  • Replacement Zinc Anode
    301-0004
  • Replacement In Out Bonnet Four Pass
    207-0010 Cast Iron
  • Replacement Return Bonnet
    207-0011 Cast Iron
  • Replacement Bonnet Gasket
    302-1019 Hypalon, 302-1017 Durlon
  • Replacement Foot Bracket
    207-0043
  • Weight
    53.00 lbs
  • Manufacturer Catalog
  • Parts List

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text