Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMERICAN INDUSTRIAL HEAT
FBF-1014-1.5-6-FP

Heat Exchanger - FBF Series, 4 Pass, 5.13 in Shell Dia, 1.500 in Baffle Spacing, 0.375 in Cooling Tube Dia, 4 Bolt Flange - SAE 1.500 Shell Side, NPT 1.000 Tube Side, Max Flow 24 gpm shell / 37.0 gpm Tube, Brass Shell, Copper Tubing, Cast Iron Bonnet, Aluminum / Brass Baffle, Hypalon Gasket
MI ITEM #00440425
MFR #FBF-1014-1.5-6-FP

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FBF-1014-1.5-6-FP HEAT EXCHANGER
  • Computer generated data sheet available for any application
  • Available in single, two, and four pass
  • Operating pressure for tubes 150 PSI
  • Operating pressure for shell 300 PSI
  • Operating temperature 300 °F
  • Can be customized to fit any applications
  • Cools: Fluid power systems, rock crushers, presses, shears, lubrication equipment for paper machinery, gear drives, marine transmissions, etc.

Specifications

  • Number Of Passes
    4
  • Series
    FBF
  • Flow Rate - Shell Side
    24 gpm
  • Port Size - Shell Side
    4 Bolt Flange - SAE 1.500
  • Shell Diameter
    5.13 in
  • Port Size - Tube Side
    NPT 1.000
  • Flow Rate - Tube Side
    5.0 to 37.0 gpm
  • Baffle Spacing
    1.500 in
  • Shell Material
    Brass
  • Cooling Tube Diameter
    0.375 in
  • Tubing Material
    Copper
  • End Bonnet Material
    Cast Iron
  • Max Operating Temperature
    +300 °F
  • Baffle Material
    Aluminum / Brass
  • Gasket Material
    Hypalon
  • Mounting Hole Spacing
    4.00 in
  • Mounting Bracket Material
    Steel
  • Drain Port Size
    0.375 NPT
  • Overall Length
    18.50 in
  • Replacement Zinc Anode
    301-0004
  • Replacement In Out Bonnet Four Pass
    203-0005 Cast Iron
  • Replacement Return Bonnet
    203-0006 Cast Iron
  • Replacement Bonnet Gasket
    302-1003 Hypalon, 302-1013 Durlon
  • Replacement Foot Bracket
    203-0044
  • Weight
    45.00 lbs
  • Manufacturer Catalog
  • Parts List

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text