Motion
73609
73609 B-1608-D4-O-BR SHELL & TUBE HEAT EXCHANGER
MI ITEM #00440428
MFR #73609
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
73609 B-1608-D4-O-BR SHELL & TUBE HEAT EXCHANGER
MI ITEM #00440428
MFR #73609

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Baffle Spacing
    9
  • Size
    1608
  • Tube Diameter
    1/4 in

Details

  • Baffle Material
    Brass
  • End Bonnet Material
    Cast Iron
  • Gasket Material
    Nitrile rubber/cellulose fiber
  • Max Operating Temperature
    350
  • Mounting Bracket Material
    Steel
  • Series
    B
  • Shell Material
    Steel or brass

Overview

Mfr description
73609 B-1608-D4-O-BR SHELL & TUBE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text