Motion
FBF-1224-4-6-FP
Heat Exchanger - FBF Series, 4 Pass, 6.13 in Shell Dia, 4.000 in Baffle Spacing, 0.375 in Cooling Tube Dia, 4 Bolt Flange - SAE 2.000 Shell Side, NPT 1.500 Tube Side, Max Flow 100 gpm shell / 56.0 gpm Tube, Brass Shell, Copper Tubing, Cast Iron Bonnet, Aluminum / Brass Baffle, Hypalon Gasket
MI ITEM #00440457
MFR #FBF-1224-4-6-FP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Exchanger - FBF Series, 4 Pass, 6.13 in Shell Dia, 4.000 in Baffle Spacing, 0.375 in Cooling Tube Dia, 4 Bolt Flange - SAE 2.000 Shell Side, NPT 1.500 Tube Side, Max Flow 100 gpm shell / 56.0 gpm Tube, Brass Shell, Copper Tubing, Cast Iron Bonnet, Aluminum / Brass Baffle, Hypalon Gasket
MI ITEM #00440457
MFR #FBF-1224-4-6-FP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Baffle Spacing
    4.000 in
  • Cooling Tube Diameter
    0.375 in
  • Drain Port Size
    0.500 NPT
  • Mounting Hole Spacing
    5.00 in
  • Overall Length
    29.50 in
  • Port Size - Shell Side
    4 Bolt Flange - SAE 2.000
  • Port Size - Tube Side
    NPT 1.500
  • Shell Diameter
    6.13 in
  • Weight
    90.00 lbs

Details

  • Baffle Material
    Aluminum / Brass
  • End Bonnet Material
    Cast Iron
  • Flow Rate - Shell Side
    100 gpm
  • Flow Rate - Tube Side
    7.5 to 56.0 gpm
  • Gasket Material
    Hypalon
  • Manufacturer Catalog
  • Max Operating Temperature
    +300 °F
  • Mounting Bracket Material
    Steel
  • Number Of Passes
    4
  • Parts List
  • Replacement Bonnet Gasket
    302-1004 Hypalon, 302-1014 Durlon
  • Replacement Foot Bracket
    204-0076
  • Replacement In Out Bonnet Four Pass
    204-0005 Cast Iron
  • Replacement Return Bonnet
    204-0006 Cast Iron
  • Replacement Zinc Anode
    301-0003
  • Series
    FBF
  • Shell Material
    Brass
  • Tubing Material
    Copper

Overview

Mfr description
FBF-1224-4-6-FP HEAT EXCHANGER
  • Computer generated data sheet available for any application
  • Available in single, two, and four pass
  • Operating pressure for tubes 150 PSI
  • Operating pressure for shell 300 PSI
  • Operating temperature 300 °F
  • Can be customized to fit any applications
  • Cools: Fluid power systems, rock crushers, presses, shears, lubrication equipment for paper machinery, gear drives, marine transmissions, etc.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text