Motion
93548
93548 AF-1236-6-6-F-BR SHELL & TUBE HEAT EXCHANGER
MI ITEM #00440464
MFR #93548
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
93548 AF-1236-6-6-F-BR SHELL & TUBE HEAT EXCHANGER
MI ITEM #00440464
MFR #93548

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Baffle Spacing
    6
  • Size
    1236
  • Tube Diameter
    3/8 in

Details

  • Baffle Material
    Brass
  • End Bonnet Material
    Cast Iron
  • Gasket Material
    Nitrile rubber/cellulose fiber
  • Max Operating Temperature
    300
  • Mounting Bracket Material
    Steel
  • Series
    AF
  • Shell Material
    Steel or brass

Overview

Mfr description
93548 AF-1236-6-6-F-BR SHELL & TUBE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text