Motion
FBF-1648-8-6-FP
Heat Exchanger - FBF Series, 4 Pass, 8.00 in Shell Dia, 8.000 in Baffle Spacing, 0.375 in Cooling Tube Dia, 4 Bolt Flange - SAE 3.000 Shell Side, NPT 2.000 Tube Side, Max Flow 250 gpm shell / 90.0 gpm Tube, Brass Shell, Copper Tubing, Cast Iron Bonnet, Aluminum / Brass Baffle, Hypalon Gasket
Mi Item #00440479
MFR #FBF-1648-8-6-FP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Exchanger - FBF Series, 4 Pass, 8.00 in Shell Dia, 8.000 in Baffle Spacing, 0.375 in Cooling Tube Dia, 4 Bolt Flange - SAE 3.000 Shell Side, NPT 2.000 Tube Side, Max Flow 250 gpm shell / 90.0 gpm Tube, Brass Shell, Copper Tubing, Cast Iron Bonnet, Aluminum / Brass Baffle, Hypalon Gasket
Mi Item #00440479
MFR #FBF-1648-8-6-FP

Mfr description
FBF-1648-8-6-FP HEAT EXCHANGER
  • Computer generated data sheet available for any application
  • Available in single, two, and four pass
  • Operating pressure for tubes 150 PSI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Baffle Spacing
    8.000 in
  • Cooling Tube Diameter
    0.375 in
  • Drain Port Size
    0.500 NPT
  • Mounting Hole Spacing
    7.00 in
  • Overall Length
    54.75 in
  • Port Size - Shell Side
    4 Bolt Flange - SAE 3.000
  • Port Size - Tube Side
    NPT 2.000
  • Shell Diameter
    8.00 in
  • Weight
    235.00 lbs

Details

  • Baffle Material
    Aluminum / Brass
  • End Bonnet Material
    Cast Iron
  • Flow Rate - Shell Side
    250 gpm
  • Flow Rate - Tube Side
    14.0 to 90.0 gpm
  • Gasket Material
    Hypalon
  • Manufacturer Catalog
  • Max Operating Temperature
    150 psi (Tube), 300 psi (Shell)
  • Mounting Bracket Material
    Steel
  • Number Of Passes
    4
  • Parts List
  • Replacement Bonnet Gasket
    302-1005 Hypalon, 302-1015 Durlon
  • Replacement Foot Bracket
    205-0058
  • Replacement In Out Bonnet Four Pass
    205-0005 Cast Iron
  • Replacement Return Bonnet
    205-0006 Cast Iron
  • Replacement Zinc Anode
    301-0003
  • Series
    FBF
  • Shell Material
    Brass
  • Tubing Material
    Copper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)