Motion
78592
78592 EK-512-O WATER COOLED OIL COOLER
MI ITEM #00440487
MFR #78592
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
78592 EK-512-O WATER COOLED OIL COOLER
MI ITEM #00440487
MFR #78592

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    512

Details

  • Baffle Material
    Steel
  • End Bonnet Material
    Cast Iron
  • Gasket Material
    Nitrile rubber/cellulose fiber
  • Max Operating Temperature
    250
  • Mounting Bracket Material
    Steel
  • Series
    EK
  • Shell Material
    Steel

Overview

Mfr description
78592 EK-512-O WATER COOLED OIL COOLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text