1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMERICAN INDUSTRIAL HEAT
AOM-10-NPT
Air Cooled Heat Exchanger - Series AOM, Size 10, NPT 1.000 Port Size, 2 Passes
MI ITEM #
00440496
MFR #
AOM-10-NPT
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Heat Exchangers
Air Cooled Heat Exchangers
AMERICAN INDUSTRIAL HEAT AOM-10-NPT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMERICAN INDUSTRIAL HEAT
AOM-10-NPT
Air Cooled Heat Exchanger - Series AOM, Size 10, NPT 1.000 Port Size, 2 Passes
MI ITEM #
00440496
MFR #
AOM-10-NPT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Mounting Hole Spacing
18.22 in
Overall Length
19.72 in
Port Size
1 NPT
Unit Size
10
Details
Manufacturer Catalog
Click here
Max Operating Temperature
400 °F
Number Of Passes
2
Series
AOM
Overview
Mfr description
AOM-10-NPT COOLER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data