Motion
AOM-20-NPT
Air Cooled Heat Exchanger - Series AOM, Size 20, 1 NPT Port Size, 2 Passes
MI ITEM #00440505
MFR #AOM-20-NPT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series AOM, Size 20, 1 NPT Port Size, 2 Passes
MI ITEM #00440505
MFR #AOM-20-NPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mounting Hole Spacing
    18.22 in
  • Overall Length
    19.72 in
  • Port Size
    1 NPT
  • Unit Size
    20

Details

  • Body Material
    Steel
  • Connection Type
    NPT
  • Fan Blade Material
    Aluminum with Steel
  • Manufacturer Catalog
  • Max Operating Temperature
    400 °F
  • Maximum Operating Pressure
    300 psi
  • Number Of Passes
    2
  • Series
    AOM
  • Turbulator Material
    Steel

Overview

Mfr description
AOM-20-NPT COOLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text