Motion
AOM-30-NPT
Air Cooled Heat Exchanger - Series AOM, Size 30, 1-1/4 NPT Port Size, 2 Passes
MI ITEM #00440513
MFR #AOM-30-NPT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series AOM, Size 30, 1-1/4 NPT Port Size, 2 Passes
MI ITEM #00440513
MFR #AOM-30-NPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AOM-30-NPT COOLER

Specifications

  • Series
    AOM
  • Unit Size
    30
  • Number Of Passes
    2
  • Port Size
    1-1/4 NPT
  • Body Material
    Steel
  • Maximum Operating Pressure
    300 psi
  • Overall Length
    24.72 in
  • Mounting Hole Spacing
    23.22 in
  • Manufacturer Catalog
  • Connection Type
    NPT
  • Max Operating Temperature
    400 °F
  • Fan Blade Material
    Aluminum with Steel
  • Turbulator Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text