Motion
AOM-15-SAE
Air Cooled Heat Exchanger - Series AOM, Size 15, 1 NPT Port Size
MI ITEM #00440528
MFR #AOM-15-SAE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series AOM, Size 15, 1 NPT Port Size
MI ITEM #00440528
MFR #AOM-15-SAE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AOM-15-SAE COOLER

Specifications

  • Series
    AOM
  • Unit Size
    15
  • Port Size
    1 NPT
  • Body Material
    Steel
  • Maximum Operating Pressure
    300 psi
  • Overall Length
    19.7200 in
  • Manufacturer Catalog
  • Connection Type
    SAE
  • Max Operating Temperature
    300 °F
  • Fan Blade Material
    Aluminum with Steel
  • Turbulator Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text