Motion
AOM-25-SAE
Air Cooled Heat Exchanger - Series AOM, Size 25, SAE 16 (1-5/16–12 UN) Port Size, 2 Passes
MI ITEM #00440530
MFR #AOM-25-SAE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series AOM, Size 25, SAE 16 (1-5/16–12 UN) Port Size, 2 Passes
MI ITEM #00440530
MFR #AOM-25-SAE

Mfr description
AOM-25-SAE COOLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mounting Hole Spacing
    24.22 in
  • Overall Length
    25.72 in
  • Port Size
    SAE 16 (1-5/16–12 UN)
  • Unit Size
    25

Details

  • Body Material
    Steel
  • Connection Type
    SAE
  • Fan Blade Material
    Aluminum with Steel
  • Manufacturer Catalog
  • Max Operating Temperature
    400 °F
  • Maximum Operating Pressure
    300 psi
  • Number Of Passes
    2
  • Series
    AOM
  • Turbulator Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)