Motion
AOM-30-SAE
Air Cooled Heat Exchanger - Series AOM, Size 30, SAE-20 (1-5/8-12) Port Size, 2 Passes
Mi Item #00440531
MFR #AOM-30-SAE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series AOM, Size 30, SAE-20 (1-5/8-12) Port Size, 2 Passes
Mi Item #00440531
MFR #AOM-30-SAE

Mfr description
AOM-30-SAE COOLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mounting Hole Spacing
    23.22 in
  • Overall Length
    24.72 in
  • Port Size
    SAE 20 (1-5/8–12 UN)
  • Unit Size
    30

Details

  • Manufacturer Catalog
  • Max Operating Temperature
    400 °F
  • Number Of Passes
    2
  • Series
    AOM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)