Motion
AOMR-30-SAE
Air Cooled Heat Exchanger - Series AOMR, Size 30, SAE-20 (1-5/8-12) Port Size, 2 Passes
MI ITEM #00440540
MFR #AOMR-30-SAE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series AOMR, Size 30, SAE-20 (1-5/8-12) Port Size, 2 Passes
MI ITEM #00440540
MFR #AOMR-30-SAE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AOMR-30-SAE R65 COOLER

Specifications

  • Series
    AOMR
  • Unit Size
    30
  • Number Of Passes
    2
  • Port Size
    SAE 20 (1-5/8–12 UN)
  • Overall Length
    24.72 in
  • Mounting Hole Spacing
    23.22 in
  • Manufacturer Catalog
  • Max Operating Temperature
    400 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text