Motion
AOMR-40-SAE R65
Air Cooled Heat Exchanger - Series AOMR, Size 40, SAE 20 Port Size, 65 psi Bypass
MI ITEM #00440542
MFR #AOMR-40-SAE R65
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series AOMR, Size 40, SAE 20 Port Size, 65 psi Bypass
MI ITEM #00440542
MFR #AOMR-40-SAE R65

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AOMR-40-SAE R65 COOLER

Specifications

  • Series
    AOMR
  • Unit Size
    40
  • Bypass
    65 psi
  • Port Size
    SAE 20
  • Body Material
    Steel
  • Maximum Operating Pressure
    300 psi
  • Manufacturer Catalog
  • Connection Type
    SAE
  • Max Operating Temperature
    300 °F
  • Fan Blade Material
    Aluminum with Steel
  • Turbulator Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text