Motion
AOM-45-NPT
Air Cooled Heat Exchanger - Series AOM, Size 45, 1-1/4 NPT Port Size, 2 Passes
MI ITEM #00440548
MFR #AOM-45-NPT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series AOM, Size 45, 1-1/4 NPT Port Size, 2 Passes
MI ITEM #00440548
MFR #AOM-45-NPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AOM-45-NPT COOLER

Specifications

  • Series
    AOM
  • Unit Size
    45
  • Number Of Passes
    2
  • Port Size
    1-1/4 NPT
  • Body Material
    Steel
  • Maximum Operating Pressure
    300 psi
  • Overall Length
    40.72 in
  • Mounting Hole Spacing
    39.22 in
  • Manufacturer Catalog
  • Connection Type
    NPT
  • Max Operating Temperature
    400 °F
  • Fan Blade Material
    Aluminum with Steel
  • Turbulator Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text