Motion
AOMR-40-NPT
Air Cooled Heat Exchanger - Series AOMR, Size 40, NPT 1.250 Port Size, 2 Passes
MI ITEM #00440570
MFR #AOMR-40-NPT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series AOMR, Size 40, NPT 1.250 Port Size, 2 Passes
MI ITEM #00440570
MFR #AOMR-40-NPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AOMR-40-NPT R65 COOLER

Specifications

  • Series
    AOMR
  • Unit Size
    40
  • Number Of Passes
    2
  • Port Size
    1-1/4 NPT
  • Overall Length
    30.22 in
  • Mounting Hole Spacing
    28.72 in
  • Manufacturer Catalog
  • Max Operating Temperature
    400 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text