Motion
310-1010
56T Thermostatic Modulating Water Valve with Bulb Well Assembly - 0.750 NPT Port Size, 9.500 in Bulb Well Length, 100 °F to 175 °F Temperature Range, 6.00 ft Capillary Tube Length, Brass Alloy Material, 0.750 NPT Thread, 125 psi Max Pressure
MI ITEM #00440577
MFR #310-1010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
56T Thermostatic Modulating Water Valve with Bulb Well Assembly - 0.750 NPT Port Size, 9.500 in Bulb Well Length, 100 °F to 175 °F Temperature Range, 6.00 ft Capillary Tube Length, Brass Alloy Material, 0.750 NPT Thread, 125 psi Max Pressure
MI ITEM #00440577
MFR #310-1010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bulb Well Length
    9.500 in
  • Capillary Tube Length
    6.00 ft
  • Port Size
    3/4 NPT

Details

  • Bulb Mounting Thread
    0.750 NPT
  • Manufacturer Catalog
  • Material
    Brass Alloy
  • Max Pressure
    125 psi
  • Replacement Bulb Well
    310-2002 Brass, 310-2004 Stainless Steel
  • Seat Bead Material
    Stainless Steel
  • Seat Disk Material
    Buna N
  • Temperature Range
    100 °F to 175 °F

Overview

Mfr description
310-1010 VALVE, 3/4" 56-T 100F-175F
  • Built for rugged machine tool and hydraulic applications
  • Adjustable temperature range to meet your requirements
  • Quick response to temperature changes
  • Extra heavy-duty direct acting bellows for longer service
  • Consult Motion Industries if a non-cataloged temperature is required

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text