Motion
MSH050-BA-G6/T2

MP FILTRI USA
MSH050-BA-G6/T2

Hydraulic Spin-On Single Head Assembly - MSH Series, 050 Size, Single Head Style, SAE 12 (1-1/16–12 UN) Port, 36 psid Bypass, 510 psi Max, Nitrile Rubber (NBR) Seal
MI ITEM #00440936
MFR #MSH050-BA-G6/T2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MP FILTRI USA
MSH050-BA-G6/T2

Hydraulic Spin-On Single Head Assembly - MSH Series, 050 Size, Single Head Style, SAE 12 (1-1/16–12 UN) Port, 36 psid Bypass, 510 psi Max, Nitrile Rubber (NBR) Seal
MI ITEM #00440936
MFR #MSH050-BA-G6/T2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MSH050-BA-G6/T2 SAE12 FILTER

Specifications

  • Head Type
    Single
  • Series
    MSH
  • Filter Size
    050
  • Port Size
    SAE 12 (1-1/16–12 UN)
  • Bypass
    36 psid
  • Maximum Operating Pressure
    510 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Min Operating Temperature
    -4 °F
  • Max Operating Temperature
    230 °F
  • Head Material
    Aluminum
  • Fluid Comp
    Oil-in-Water Fluids, Synthetic Fluids, Water-in-Oil Fluids
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought