Motion
MSH100-BA-G5/T2

MP FILTRI USA
MSH100-BA-G5/T2

Hydraulic Spin-On Single Head Assembly - MSH Series, 100 Size, Single Head Style, SAE 24 (1-7/8–12 UN) Port, 36 psid Bypass, 509 psi Max, Nitrile Rubber (NBR) Seal
MI ITEM #00440941
MFR #MSH100-BA-G5/T2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MP FILTRI USA
MSH100-BA-G5/T2

Hydraulic Spin-On Single Head Assembly - MSH Series, 100 Size, Single Head Style, SAE 24 (1-7/8–12 UN) Port, 36 psid Bypass, 509 psi Max, Nitrile Rubber (NBR) Seal
MI ITEM #00440941
MFR #MSH100-BA-G5/T2

Mfr description
MSH100-BA-G5/T2 SAE24 FILTER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Filter Size
    100
  • Port Size
    SAE 24 (1-7/8–12 UN)

Details

  • Bypass
    36 psid
  • Fluid Comp
    Oil-in-Water Fluids, Synthetic Fluids, Water-in-Oil Fluids
  • Head Material
    Aluminum
  • Head Type
    Single
  • Manufacturer Catalog
  • Max Operating Temperature
    230 °F
  • Maximum Operating Pressure
    509 psi
  • Min Operating Temperature
    -4 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    MSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)