Motion
DG5V-8-H-0C-M-FW-B-10

VICKERS BY DANFOSS
DG5V-8-H-0C-M-FW-B-10

02-330949 Directional Control Valve - Pilot Actuation, 4-Way, D08 Valve, 185 gpm Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #00441330
MFR #DG5V-8-H-0C-M-FW-B-10
Price$2,067.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG5V-8-H-0C-M-FW-B-10

02-330949 Directional Control Valve - Pilot Actuation, 4-Way, D08 Valve, 185 gpm Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #00441330
MFR #DG5V-8-H-0C-M-FW-B-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,067.95/each

Specifications

Dimensions

  • Overall Height
    7.94 in
  • Overall Length
    265.3 mm
  • Overall Width
    118.5 mm
  • Size (ISO-4401)
    D08
  • Valve Size
    D08

Details

  • Actuation
    Pilot
  • Body Material
    Ductile Iron
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    110 V ac (50 Hz) / 120 V ac (60 Hz)
  • Design Number
    10
  • Electrical Connection
    Flying Lead Coil
  • Electrical Connector Type
    Flying Lead Coil with 1/2 In. NPT Thread Wiring Housing
  • Flow Direction
    4-Way
  • Fluid Comp
    Petroleum Oil
  • Max Operating Temperature
    150 °F
  • Maximum Flow Rate
    185 gpm
  • Maximum Operating Pressure
    5000 psi
  • Min Operating Temperature
    0 °F
  • Mounting Type
    Subplate
  • Performance Specification
    High Performance
  • Seal Material
    Nitrile
  • Series
    DG5V-8 10 Design
  • Spool Spring Arrangement
    Spring Centered
  • Spool Type
    Open Center (All Ports)
  • T Port Pressure Rating
    5075 psi
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
  • Wiring Housing Type
    1/2" NPT Thread

Overview

Mfr description
DG5V 8 H 0C M FW B 10
  • Suitable for the most demanding industrial applications
  • Flying leads only
  • Uses Vickers DG4V3(S) pilot valve for exceptional responsiveness, durability and ease of servicing
  • Solid cast body and core passages for maximum strength and minimal pressure drop
  • High-force solenoids and centering springs assure consistent shifting through a wide range of pressure and silting extremes
  • Valve size: 8
  • Max pressure: 5,000 psi
  • Max flow rate: 185 gpm
  • Wiring housing: 110V AC 50 Hz, 120V AC 60 Hz
  • Valve: 4 way, wet armature

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought