Motion
0090MA010P

HYDAC CORP
0090MA010P

02057914 Hydraulic Spin-On Filter Element - MA Series, 0090 Size, 10 micron Micron, 15 gpm Max Flow, Paper Media, 1-1/2–16 UN Thread, Nominal Beta Rating, 250 psi Max
Mi Item #00441396
MFR #0090MA010P
Price$68.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0090MA010P

02057914 Hydraulic Spin-On Filter Element - MA Series, 0090 Size, 10 micron Micron, 15 gpm Max Flow, Paper Media, 1-1/2–16 UN Thread, Nominal Beta Rating, 250 psi Max
Mi Item #00441396
MFR #0090MA010P

Mfr description
0090MA010P
  • Proper support of the filter media provides high beta ratio values (particle removal efficiency), even at high differential pressures
  • High quality adhesive is used to bond the seam of the media and the end caps to the media
  • Heavy-gauge perforated support tubes are used to provide proper flow distribution and protection against element collapse
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.13/each

Specifications

Dimensions

  • Filter Size
    0090

Details

  • Beta Rating
    Nominal
  • Collapse Rating
    80 psid
  • Element Application
    Return Line
  • Filter Material
    Paper
  • Filter Media Membane Material
    Paper
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    15 gpm
  • Maximum Operating Pressure
    250 psi
  • Micron Rating
    10 micron
  • Min Operating Temperature
    14 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    MA
  • Thread Type
    1-1/2–16 UN
  • Usage Type
    Disposable - Single Use
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)