Motion
0180MA003P

HYDAC CORP
0180MA003P

HYDAC 0180MA003P Hydraulic Breather Replacement Element- 3micron Filter, Impregnated Paper Element
Mi Item #00441424
MFR #0180MA003P
Price$98.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0180MA003P

HYDAC 0180MA003P Hydraulic Breather Replacement Element- 3micron Filter, Impregnated Paper Element
Mi Item #00441424
MFR #0180MA003P

Mfr description
0180MA003P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.78/each

Specifications

Dimensions

  • Height
    11.0000 in
  • Outside Diameter
    5.0000 in
  • Overall Height
    11.0000 in, 279 mm

Details

  • Element Material
    Impregnated Paper
  • Filter Rating
    3 micron
  • For Use With
    Hydraulic Reservoirs
  • Manufacturer Product Page
  • Max Operating Temperature
    212 °F
  • Thread Type
    UN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)