Motion
0180MA010P

HYDAC CORP
0180MA010P

02058121 Hydraulic Spin-On Filter Element - MA Series, 0180 Size, 10 micron Micron, 60 gpm Max Flow, Paper Media, 1-1/2–16 UN Thread, Nominal Beta Rating, 120 psi Max
Mi Item #00441433
MFR #0180MA010P
Price$118.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0180MA010P

02058121 Hydraulic Spin-On Filter Element - MA Series, 0180 Size, 10 micron Micron, 60 gpm Max Flow, Paper Media, 1-1/2–16 UN Thread, Nominal Beta Rating, 120 psi Max
Mi Item #00441433
MFR #0180MA010P

Mfr description
0180MA010P
  • Proper support of the filter media provides high beta ratio values (particle removal efficiency), even at high differential pressures
  • High quality adhesive is used to bond the seam of the media and the end caps to the media
  • Heavy-gauge perforated support tubes are used to provide proper flow distribution and protection against element collapse
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.55/each

Specifications

Dimensions

  • Filter Size
    0180

Details

  • Beta Rating
    Nominal
  • Collapse Rating
    80 psid
  • Element Application
    Return Line
  • Filter Material
    Paper
  • Filter Media Membane Material
    Paper
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    60 gpm
  • Maximum Operating Pressure
    120 psi
  • Micron Rating
    10 micron
  • Min Operating Temperature
    14 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    MA
  • Thread Type
    1-1/2–16 UN
  • Usage Type
    Disposable - Single Use
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)