Motion
0240 D 003 ON

HYDAC CORP
0240 D 003 ON

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 3 micron, 63 gpm Max Flow
Mi Item #00441474
MFR #0240 D 003 ON
Price$217.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0240 D 003 ON

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 3 micron, 63 gpm Max Flow
Mi Item #00441474
MFR #0240 D 003 ON

Mfr description
0240 D 003 ON
  • Unique HELIOS pleat geometry – optimizes media area open to flow to calm the flow in areas between pleats reducing ∆P
  • Outer wrap perforations insure optimized flow onto the filter pleats and help to minimize pressure losses
  • Outer wrap perforations also help to distribute the fluid incidence stresses evenly in the axial and radial directions and thus increase tear resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$217.50/each

Specifications

Dimensions

  • Element Size
    0240
  • Height
    6.9000 in,176 mm
  • Inside Diameter
    1.3390 in,34 mm
  • Length
    6.9000 in,175 mm
  • Outside Diameter
    2.7000 in,68.58 mm
  • Overall Diameter
    2.7000 in,69 mm
  • Overall Length
    6.9000 in, 176 mm
  • Width
    2.7000 in,69 mm

Details

  • Additional Details
    The Optimicron filter elements have been optimized with respect to filtration performance and energy efficiency. These elements offer the best optimization of separation efficiency, service life and differential pressure versus flow rate.
  • Beta Rating
    ≥1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Glass Fiber
  • Filter Type
    Pressure Line
  • Manufacturer Catalog
  • Maximum Flow Rate
    63 gpm
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Optimicron®
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)