Motion
0330 D 010 SN

HYDAC CORP
0330 D 010 SN

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 10 micron, 84 gpm Max Flow
Mi Item #00441495
MFR #0330 D 010 SN
Price$248.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0330 D 010 SN

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 10 micron, 84 gpm Max Flow
Mi Item #00441495
MFR #0330 D 010 SN

Mfr description
0330 D 010 ON
  • BN4HC - Low Collapse (290 psid)
  • Fiberglass, Non-Woven
  • 1, 3, 5, 10, & 20 micron
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$248.57/each

Specifications

Dimensions

  • Element Size
    0330
  • Inside Diameter
    48 mm | 1.89 in
  • Length
    6.5 in | 164 mm
  • Outside Diameter
    3.6 in | 91 mm
  • Width
    3.6000 in,91 mm

Details

  • Beta Rating
    ≥1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Fiberglass
  • Filter Type
    Pressure Line
  • Manufacturer Catalog
  • Maximum Flow Rate
    84 gpm
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    BN4HC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)