Motion
0660 D 005 BN4HC /-EPR-SO103H

HYDAC CORP
0660 D 005 BN4HC /-EPR-SO103H

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 5 micron, 174 gpm Max Flow
MI ITEM #00441511
MFR #0660 D 005 BN4HC /-EPR-SO103H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0660 D 005 BN4HC /-EPR-SO103H

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 5 micron, 174 gpm Max Flow
MI ITEM #00441511
MFR #0660 D 005 BN4HC /-EPR-SO103H

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0660 D 005 BN4HC /-EPR-SO103H
  • Unique HELIOS pleat geometry – optimizes media area open to flow to calm the flow in areas between pleats reducing ∆P
  • Outer wrap perforations insure optimized flow onto the filter pleats and help to minimize pressure losses
  • Outer wrap perforations also help to distribute the fluid incidence stresses evenly in the axial and radial directions and thus increase tear resistance

Specifications

  • Element Type
    Cartridge
  • Element Application
    Pressure
  • Micron Rating
    5 micron
  • Beta Rating
    ≥1000
  • Maximum Flow Rate
    174 gpm
  • Maximum Operating Pressure
    290 psid
  • Filter Material
    Glass Fiber
  • Valve Bypass Cracking Pressure
    87 psi
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Ethylene propylene rubber (EPR)
  • Series
    Betamicron
  • Additional Details
    The Optimicron filter elements have been optimized with respect to filtration performance and energy efficiency. These elements offer the best optimization of separation efficiency, service life and differential pressure versus flow rate.
  • Manufacturer Catalog
  • Filter Design
    Pleated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought