Motion
5.01.05 R 03 P

HYDAC CORP
5.01.05 R 03 P

Hydraulic Return Filter Element - Return, Cartridge, Paper, 3 micron
Mi Item #00441514
MFR #5.01.05 R 03 P
Price$31.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.01.05 R 03 P

Hydraulic Return Filter Element - Return, Cartridge, Paper, 3 micron
Mi Item #00441514
MFR #5.01.05 R 03 P

Mfr description
5.01.05 R 03 P
  • Polyester media - plastic coating eliminates swelling
  • Collapse Rating - 145 psid
  • Surface Filtration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.84/each

Specifications

Dimensions

  • Element Size
    5.01.05
  • Filter Length Designation
    5 in
  • Height
    4.9000 in,123.80 mm
  • Inside Diameter
    1.0470 in,26.60 mm
  • Length
    4.9000 in,123.80 mm
  • Outside Diameter
    3 in | 76.2 mm
  • Overall Diameter
    3.0000 in,77 mm
  • Overall Length
    5 in
  • Width
    3.0000 in,77 mm

Details

  • Beta Rating
    ≥200
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Paper
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 6400
  • Valve Bypass Cracking Pressure
    3 bar,43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)