Motion
5.03.09D10P

HYDAC CORP
5.03.09D10P

5.03.09D10P
MI ITEM #00441520
MFR #5.03.09D10P
Price$32.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.03.09D10P

5.03.09D10P
MI ITEM #00441520
MFR #5.03.09D10P

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$32.54/each

Specifications

Dimensions

  • Overall Length
    9 in

Details

  • Element Application
    Pressure
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Series
    Betafit - 8400

Overview

Mfr description
5.03.09D10P
  • HYDAC filter elements are validated and their quality is constantly monitored according to the following standards: ISO 2941, ISO 2942, ISO 2943, ISO 3724, ISO 3968 and ISO 11170

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text