Motion
5.01.05 R 20 BN4

HYDAC CORP
5.01.05 R 20 BN4

Hydraulic Return Filter Element - Return, Cartridge, Fiberglass, 20 micron
Mi Item #00441523
MFR #5.01.05 R 20 BN4
Price$84.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.01.05 R 20 BN4

Hydraulic Return Filter Element - Return, Cartridge, Fiberglass, 20 micron
Mi Item #00441523
MFR #5.01.05 R 20 BN4

Mfr description
5.01.05 R 20 BN4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.06/each

Specifications

Dimensions

  • Filter Length Designation
    5 in
  • Overall Length
    5 in

Details

  • Beta Rating
    ≥200
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Material
    Fiberglass
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Micron Rating
    20 micron
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 6400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)