Motion
5.02.09 D 05 BN4

HYDAC CORP
5.02.09 D 05 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 5 micron
Mi Item #00441528
MFR #5.02.09 D 05 BN4
Price$126.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.02.09 D 05 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 5 micron
Mi Item #00441528
MFR #5.02.09 D 05 BN4

Mfr description
5.02.09 D 05 BN4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.55/each

Specifications

Dimensions

  • Element Size
    5.02.09
  • Height
    9.0000 in,228.60 mm
  • Inside Diameter
    1.811 in|46 mm
  • Length
    9.0000 in,228 mm
  • Outside Diameter
    3.50 in|88.9 mm
  • Overall Diameter
    3.5000 in,89 mm
  • Overall Length
    9 in
  • Width
    3.5000 in,89 mm

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Fiberglass
  • Filter Type
    Hydraulic
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    5 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 6200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)