Motion
5.02.09 D 10 BN4

HYDAC CORP
5.02.09 D 10 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 10 micron
MI ITEM #00441529
MFR #5.02.09 D 10 BN4
Price$95.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.02.09 D 10 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 10 micron
MI ITEM #00441529
MFR #5.02.09 D 10 BN4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$95.45/each

Specifications

Dimensions

  • Inside Diameter
    46 mm | 1.811 in
  • Outside Diameter
    3.50 in | 88.9 mm
  • Overall Length
    9 in

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Material
    Fiberglass
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 6200

Overview

Mfr description
5.02.09 D 10 BN4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text