Motion
1.08.16D03BN

HYDAC CORP
1.08.16D03BN

02062445 Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 3 micron
MI ITEM #00441543
MFR #1.08.16D03BN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.08.16D03BN

02062445 Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 3 micron
MI ITEM #00441543
MFR #1.08.16D03BN

Mfr description
1.08.16D03BN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Filter Length Designation
    16 in
  • Inside Diameter
    56.4 mm | 2.22 in
  • Length
    16.9 in
  • Outside Diameter
    3.78 in
  • Overall Length
    16 in

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Material
    Fiberglass
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 8900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)