Motion
1.07.04 D 25 BN4

HYDAC CORP
1.07.04 D 25 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 20 micron, 16 gpm Max Flow
Mi Item #00441548
MFR #1.07.04 D 25 BN4
Price$87.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.07.04 D 25 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 20 micron, 16 gpm Max Flow
Mi Item #00441548
MFR #1.07.04 D 25 BN4

Mfr description
1.07.04 D 25 BN4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.25/each

Specifications

Dimensions

  • Element Size
    1.07.04
  • Filter Length Designation
    4 in
  • Overall Length
    4 in

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Fiberglass
  • Filter Type
    Low Pressure
  • Maximum Flow Rate
    16 gpm
  • Maximum Operating Pressure
    290 psid
  • Micron Rating
    20 micron
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 9020/9021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)