Motion
1.07.08 D 03 BH4

HYDAC CORP
1.07.08 D 03 BH4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 3 micron, 25 gpm Max Flow
Mi Item #00441568
MFR #1.07.08 D 03 BH4
Price$249.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.07.08 D 03 BH4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 3 micron, 25 gpm Max Flow
Mi Item #00441568
MFR #1.07.08 D 03 BH4

Mfr description
1.07.08 D 03 BH4
  • Industrial Beta replacement elements
  • Betamicron® element
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.93/each

Specifications

Dimensions

  • Filter Length Designation
    8 in
  • Inside Diameter
    1 in | 25.4 mm
  • Outside Diameter
    1.8 in | 44.5 mm
  • Overall Length
    8 in

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Material
    Fiberglass
  • Maximum Flow Rate
    25 gpm
  • Maximum Operating Pressure
    3045 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 9020/9021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)