Motion
1.11.04 D 03 BH4

HYDAC CORP
1.11.04 D 03 BH4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 3 micron, 28 gpm Max Flow
MI ITEM #00441572
MFR #1.11.04 D 03 BH4
Price$515.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.11.04 D 03 BH4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 3 micron, 28 gpm Max Flow
MI ITEM #00441572
MFR #1.11.04 D 03 BH4

Mfr description
1.11.04 D 03 BH4
  • Industrial Beta replacement elements
  • Betamicron® element
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$515.79/each

Specifications

Dimensions

  • Filter Length Designation
    4 in
  • Overall Length
    4 in

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Material
    Fiberglass
  • Maximum Flow Rate
    28 gpm
  • Maximum Operating Pressure
    3045 psid
  • Micron Rating
    3 micron
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 9600/9601

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)