Motion
1.11.04 D 03 BN4

HYDAC CORP
1.11.04 D 03 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 3 micron, 28 gpm Max Flow
MI ITEM #00441587
MFR #1.11.04 D 03 BN4
Price$134.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.11.04 D 03 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 3 micron, 28 gpm Max Flow
MI ITEM #00441587
MFR #1.11.04 D 03 BN4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$134.49/each

Specifications

Dimensions

  • Element Size
    1.11.04
  • Filter Length Designation
    4 in
  • Inside Diameter
    1.6930 in,43 mm
  • Length
    4.6000 in,116.80 mm
  • Outside Diameter
    3.1000 in,78 mm
  • Overall Length
    4 in

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Fiberglass
  • Filter Type
    Hydraulic
  • Maximum Flow Rate
    28 gpm
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 9600/9601

Overview

Mfr description
1.11.04 D 03 BN4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text