Motion
1.11.13 D 12 BN4

HYDAC CORP
1.11.13 D 12 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 10 micron, 91 gpm Max Flow
MI ITEM #00441608
MFR #1.11.13 D 12 BN4
Your Price$255.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.11.13 D 12 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 10 micron, 91 gpm Max Flow
MI ITEM #00441608
MFR #1.11.13 D 12 BN4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$255.71/each(List $319.64)

Overview

Mfr description
1.11.13 D 12 BN4
  • Industrial Beta replacement elements
  • Betamicron® element

Specifications

  • Element Type
    Cartridge
  • Element Application
    Pressure
  • Micron Rating
    10 micron
  • Beta Rating
    ≥200
  • Maximum Flow Rate
    91 gpm
  • Maximum Operating Pressure
    290 psid
  • Filter Length Designation
    13 in
  • Filter Material
    Fiberglass
  • Overall Length
    13 in
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 9600/9601

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text