Motion
1.18.08 D 03 BN4

HYDAC CORP
1.18.08 D 03 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 3 micron
MI ITEM #00441621
MFR #1.18.08 D 03 BN4
Your Price$228.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.18.08 D 03 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 3 micron
MI ITEM #00441621
MFR #1.18.08 D 03 BN4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$228.06/each(List $262.27)

Overview

Mfr description
1.18.08 D 03 BN4

Specifications

  • Element Type
    Cartridge
  • Element Application
    Pressure
  • Micron Rating
    3 micron
  • Beta Rating
    ≥200
  • Maximum Operating Pressure
    290 psid
  • Filter Length Designation
    8 in
  • Filter Material
    Fiberglass
  • Overall Length
    8 in
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 9650/9651
  • Inside Diameter
    43.1 mm | 1.697 in
  • Outside Diameter
    3.1 in | 78 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text