Motion
HDFBN/HC330G10BM1.1/12B6

HYDAC CORP
HDFBN/HC330G10BM1.1/12B6

02074672 High Pressure Hydraulic Filter - HDF Series, 330 Size, 10 micron, 87 gpm, Betamicron® (Low Collapse), 4060 psi Max, Pop-up Indicator - (Manual Reset), 87 psi Bypass Cracking Pressure, Fiberglass Element Material
Mi Item #00441687
MFR #HDFBN/HC330G10BM1.1/12B6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HDFBN/HC330G10BM1.1/12B6

02074672 High Pressure Hydraulic Filter - HDF Series, 330 Size, 10 micron, 87 gpm, Betamicron® (Low Collapse), 4060 psi Max, Pop-up Indicator - (Manual Reset), 87 psi Bypass Cracking Pressure, Fiberglass Element Material
Mi Item #00441687
MFR #HDFBN/HC330G10BM1.1/12B6

Mfr description
HDFBN/HC330G10BM1.1/12B6
  • Non-welded housing design reduces stress concentrations and prevents fatigue failure
  • Choice of NPT, SAE straight thread O-ring boss, and SAE 4-bolt flange porting (sizes 60–1320) to allow easy installation without costly adapters
  • O-ring seals are used to provide positive, reliable sealing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    310 mm
  • Port 1 Size/Type
    SAE 24 (1-7/8–12 UN)
  • Size
    330

Details

  • Additional Details
    In-line forward and reverse flow capable “L” ported, high pressure filter which utilizes competitive “9600” geometry filter elements. Available with and without bypass valves. Low and high collapse elements available.
  • Collapse Rating
    3045 psid
  • Element Material
    Fiberglass
  • Filter Rating
    10 micron
  • Filter Type
    High Pressure In-Line with Reverse Flow
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Ductile Iron
  • Indicator Type
    Pop-up Indicator - (Manual Reset)
  • Manufacturer Catalog
  • Maximum Flow Rate
    87 gpm
  • Maximum Operating Pressure
    4060 psi
  • Media Type
    Betamicron® (Low Collapse)
  • Mounting Configuration
    In-line Threaded
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    HDF
  • Standards Met
    ANSI, ISO, NFPA T2.6.1
  • Trip Pressure
    72 psid
  • Valve Bypass Cracking Pressure
    87 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)