Motion
HRFON660VN10B1.X/16

HYDAC CORP
HRFON660VN10B1.X/16

02074651 Hydraulic Return Line Filter - HRF Series, 660 Size, 10 micron, 174 gpm Max Flow, Optimicron®, 101.5 psi Max, Visual Pop-UP - (Auto Reset), 15 psi Bypass Cracking Pressure, Fiberglass Element Material
Mi Item #00441752
MFR #HRFON660VN10B1.X/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRFON660VN10B1.X/16

02074651 Hydraulic Return Line Filter - HRF Series, 660 Size, 10 micron, 174 gpm Max Flow, Optimicron®, 101.5 psi Max, Visual Pop-UP - (Auto Reset), 15 psi Bypass Cracking Pressure, Fiberglass Element Material
Mi Item #00441752
MFR #HRFON660VN10B1.X/16

Mfr description
HRF ON 660VN10B1.X/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    458 mm
  • Port 1 Size/Type
    SAE 3 Code 61 Flange DN80
  • Port 2 Size/Type
    3 NPT
  • Size
    660
  • Weight
    68.00 lbs

Details

  • Additional Details
    Non-Welded Housing Design
  • Bowl Material
    Ductile Iron
  • Bowl Style
    Housing With Lid
  • Element Material
    Fiberglass
  • Filter Rating
    10 micron
  • Filter Type
    Low Pressure Return Line - In Tank
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Ductile Iron
  • Indicator Type
    Visual Pop-UP - (Auto Reset)
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    174 gpm
  • Maximum Operating Pressure
    101.5 psi
  • Media Type
    Optimicron®
  • Min Operating Temperature
    14 °F
  • Mounting Configuration
    In-Tank
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    HRF
  • Standards Met
    ANSI, ISO, NFPA T2.6.1
  • Valve Bypass Cracking Pressure
    15 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)