Motion
1.06.39 D 25 BN4

HYDAC CORP
1.06.39 D 25 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 20 micron
MI ITEM #00441804
MFR #1.06.39 D 25 BN4
Price$942.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.06.39 D 25 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 20 micron
MI ITEM #00441804
MFR #1.06.39 D 25 BN4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$942.86/each

Specifications

Dimensions

  • Filter Length Designation
    39 in
  • Inside Diameter
    105 mm | 4.134 in
  • Outside Diameter
    6 in | 152 mm
  • Overall Length
    39 in

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Material
    Fiberglass
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    20 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 8300

Overview

Mfr description
1.06.39 D 25 BN4
  • Industrial Beta replacement elements
  • Betamicron® element

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text