Motion
1.13.08 D 17 BH4

HYDAC CORP
1.13.08 D 17 BH4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 20 micron
MI ITEM #00441809
MFR #1.13.08 D 17 BH4
Price$498.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.13.08 D 17 BH4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 20 micron
MI ITEM #00441809
MFR #1.13.08 D 17 BH4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$498.34/each

Specifications

Dimensions

  • Element Size
    1.13.08
  • Filter Length Designation
    1.13.08
  • Inside Diameter
    0.9410 in,23.90 mm
  • Length
    8.2000 in,208.30 mm
  • Outside Diameter
    2.0000 in,50.80 mm
  • Overall Length
    8 in

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Fiberglass
  • Filter Type
    Hydraulic
  • Maximum Operating Pressure
    210 bar, 3045.79 psi
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    20 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 9800/9801

Overview

Mfr description
1.13.08 D 17 BH4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text