Motion
HRL 2 A 14 PP UNC

HYDAC CORP
HRL 2 A 14 PP UNC

Standard Duty Tube Clamp - Weld Plate Mounted, 0.55 in Bore, Polypropylene Halves, 14 mm Tube
Mi Item #00442714
MFR #HRL 2 A 14 PP UNC
Price$4.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 2 A 14 PP UNC

Standard Duty Tube Clamp - Weld Plate Mounted, 0.55 in Bore, Polypropylene Halves, 14 mm Tube
Mi Item #00442714
MFR #HRL 2 A 14 PP UNC

Mfr description
HRL 2 A 14 PP UNC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.34/each

Specifications

Dimensions

  • Bolt Thread Size
    1/4 – 20 x 1-1/2 in
  • Clamp Bore Size
    0.55 in
  • Clamp Height
    1.53 in
  • Clamp Size
    2
  • Pipe Tube Or Hose Size
    14 mm Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Tube Clamp
  • Clamp Type
    Tube Clamp - Standard
  • Manufacturer Catalog Number
    02056153
  • Mounting Type
    Weld Plate Mounted
  • Thread Type
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)