Motion
HRL 3 A 22 PP UNC

HYDAC CORP
HRL 3 A 22 PP UNC

Mounting Clamp Assembly - Standard Duty - 0.87 in Bore, Polypropylene Halves, 22 mm Tube, 7/8 in Tube
MI ITEM #00442720
MFR #HRL 3 A 22 PP UNC
Your Price$4.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 3 A 22 PP UNC

Mounting Clamp Assembly - Standard Duty - 0.87 in Bore, Polypropylene Halves, 22 mm Tube, 7/8 in Tube
MI ITEM #00442720
MFR #HRL 3 A 22 PP UNC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.15/each(List $4.77)

Overview

Mfr description
HRL 3 A 22 PP UNC

Specifications

  • Clamp Style
    Standard Duty Tube Clamp
  • Clamp Size
    3
  • Clamp Bore Size
    0.87 in
  • Pipe Tube Or Hose Size
    22 mm Tube, 7/8 in Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Clamp Height
    1.69 in
  • Bolt Thread Size
    1/4 – 20 x 1-1/2 in
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Manufacturer Catalog Number
    02056158
  • Clamp Type
    Mounting Clamp Assembly - Standard Duty
  • Material
    Polypropylene
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text