Motion
HRL 4 B 26.6 PP UNC 02059041

HYDAC CORP
HRL 4 B 26.6 PP UNC 02059041

Standard Duty Pipe Clamp - Weld Plate Mounted, 1.05 in Bore, Polypropylene Halves, 3/4 in Pipe
MI ITEM #00442744
MFR #HRL 4 B 26.6 PP UNC 02059041
List Price$5.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 4 B 26.6 PP UNC 02059041

Standard Duty Pipe Clamp - Weld Plate Mounted, 1.05 in Bore, Polypropylene Halves, 3/4 in Pipe
MI ITEM #00442744
MFR #HRL 4 B 26.6 PP UNC 02059041

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.91/each for your price

Overview

Mfr description
HRL 4 EP 26.6 PP UNC

Specifications

  • Clamp Style
    Standard Duty Pipe Clamp
  • Clamp Size
    4
  • Clamp Bore Size
    1.05 in
  • Pipe Tube Or Hose Size
    3/4 in Pipe
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Bolt Thread Size
    1/4 – 20 x 1-3/4 in
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Hex Socket Cap Bolt and Washer
  • Manufacturer Catalog Number
    02059041
  • Clamp Type
    Pipe Clamp - Standard
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text