Motion
HRL 5 B 42 PP UNC 02059045

HYDAC CORP
HRL 5 B 42 PP UNC 02059045

Standard Duty Pipe/Tube Clamp - Weld Plate Mounted, 1.65 in Bore, Polypropylene Halves, 1-1/4 in Pipe/42 mm Tube
MI ITEM #00442749
MFR #HRL 5 B 42 PP UNC 02059045
Price$7.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 5 B 42 PP UNC 02059045

Standard Duty Pipe/Tube Clamp - Weld Plate Mounted, 1.65 in Bore, Polypropylene Halves, 1-1/4 in Pipe/42 mm Tube
MI ITEM #00442749
MFR #HRL 5 B 42 PP UNC 02059045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.12/each

Specifications

Dimensions

  • Bolt Thread Size
    1/4 – 20 x 2-1/2 in
  • Clamp Bore Size
    1.65 in
  • Clamp Size
    5
  • Pipe Tube Or Hose Size
    1-1/4 in Pipe, 42 mm Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Hex Socket Cap Bolt and Washer
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Pipe/Tube Clamp
  • Clamp Type
    Pipe Clamp - Standard, Tube Clamp - Standard
  • Manufacturer Catalog Number
    02059045
  • Mounting Type
    Weld Plate Mounted
  • Thread Type
    UNC

Overview

Mfr description
HRL 5 EP 42 PP UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text